ELVEM

ELVEM three-phase motor 6T4 132SB2 7,5KW P2 IE4 400/690V50HZ B5

  • ERIKS:14997224
Image 1
6T4 132SB2 7,5KW IE4 2-Pole 400/690V 50Hz PTC B5 IP55 ISO F Aluminum
Save to list

€2,076.56/ pieceexcl. VAT

€2,512.64incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
7.5 kW
Speed
3000 rpm
Mounting
B5
Number of poles
2
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Aluminium