ELVEM

ELVEM three-phase motor 6T3 90L6 1,1KW P6 IE3 230/400V50HZ B5

  • ERIKS:14997199
Image 1
6T3 90L6 1,1KW IE3 6-Pole 230/400V 50Hz PTC B5 IP55 ISO F Aluminum
Save to list

€470.31/ pieceexcl. VAT

€569.08incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
1.1 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium