ELVEM

ELVEM three-phase motor 6T3 80B6 0,55KW P6 IE3 230/400V50HZ B3

  • ERIKS:14997174
Image 1
6T3 80B6 0,55KW IE3 6-Pole 230/400V 50Hz PTC B3 IP55 ISO F Aluminum
Save to list

€344.72/ pieceexcl. VAT

€417.11incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
0.55 kW
Speed
1000 rpm
Mounting
B3T
Number of poles
6
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium