Products
Brands
About Eriks
Customer service
BE - English
Home
three-phase motor 6T3 112M4 4K...
ELVEM three-phase motor 6T3 112M4 4KW P4 IE3 400/690V50HZ B3
ERIKS:
14997074
6T3 112M4 4KW IE3 4-Pole 400/690V 50Hz PTC B3 IP55 ISO F Aluminum
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ELVEM
Energy efficiency class
IE3
Power
4 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Aluminium
See all variants
Log in