ELVEM

ELVEM three-phase motor 6T3 100LC4 4KW P4 IE3 400/690V50HZ B34

  • ERIKS:14997071
Image 1
6T3 100LC4 4KW IE3 4-Pole 400/690V 50Hz PTC B34 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
4 kW
Speed
1500 rpm
Mounting
B34A
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Aluminium