Products
Brands
About Eriks
Customer service
BE - English
Home
three-phase motor 6T3 100LB4 3...
ELVEM three-phase motor 6T3 100LB4 3KW P4 IE3 230/400V50HZ B14
ERIKS:
14997066
6T3 100LB4 3KW IE3 4-Pole 230/400V 50Hz PTC B14 IP55 ISO F Aluminum
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ELVEM
Energy efficiency class
IE3
Power
3 kW
Speed
1500 rpm
Mounting
B14
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium
See all variants
Log in