ELVEM

ELVEM three-phase motor 6T3 100LA4 2,2KW P4 IE3 230/400V50HZ B14

  • ERIKS:14997062
Image 1
6T3 100LA4 2,2KW IE3 4-Pole 230/400V 50Hz PTC B14 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
2.2 kW
Speed
1500 rpm
Mounting
B14
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium