ELVEM

ELVEM three-phase motor 6T3 100L2 3KW P2 IE3 230/400V50HZ B34

  • ERIKS:14997058
Image 1
6T3 100L2 3KW IE3 2-Pole 230/400V 50Hz PTC B34 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
3 kW
Speed
3000 rpm
Mounting
B34A
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium