ELVEM

ELVEM three-phase motor 6T2 71C6 0,37KW P6 IE2 230/400V50HZ B5

  • ERIKS:14997046
Image 1
6T2 71C6 0,37KW IE2 6-Pole 230/400V 50Hz B5 IP55 ISO F Aluminum
Save to list

€294.75/ pieceexcl. VAT

€356.65incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE2
Power
0.37 kW
Speed
1000 rpm
Mounting
B5
Number of poles
6
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium