ELVEM

ELVEM three-phase motor 6T2 71A4 0,25KW P4 IE2 230/400V50HZ B35

  • ERIKS:14997021
Image 1
6T2 71A4 0,25KW IE2 4-Pole 230/400V 50Hz B35 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE2
Power
0.25 kW
Speed
1500 rpm
Mounting
B35T
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium