ELVEM

ELVEM three-phase motor 6T2 71A2 0,37KW P2 IE2 230/400V50HZ B14

  • ERIKS:14997015
Image 1
6T2 71A2 0,37KW IE2 2-Pole 230/400V 50Hz B14 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE2
Power
0.37 kW
Speed
3000 rpm
Mounting
B14
Number of poles
2
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium