ELVEM

ELVEM three-phase motor 6T2 56C4 0,12KW P4 IE2 230/400V50HZ B3

  • ERIKS:14996976
Image 1
6T2 56C4 0,12KW IE2 4-Pole 230/400V 50Hz B3 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE2
Power
0.12 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium