ELVEM

ELVEM three-phase motor 6T1 56A4 0,06KW P4 IE1 230/400V50HZ B5

  • ERIKS:14996963
Image 1
6T1 56A4 0,06KW IE1 4-Pole 230/400V 50Hz B5 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE1
Power
0.06 kW
Speed
1500 rpm
Mounting
B5
Number of poles
4
Nominal rated voltage
230/400 V
Nominal rated frequency
50 Hz
Material
Aluminium