

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELVEM |
Energy efficiency class | IE1 |
Power | 0.09 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Material | Aluminium |