




€781.00/ pieceexcl. VAT
€945.01incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | M100i |
Type | 8210i |
Model | Water meter |
Execution | Cold water |
Process connection | External thread |
Size process connection | 2.1/2" BSPP(G) |
Orifice | 50 mm |
Connection size coupling | 2" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 25 m³/h |
Measuring range maximum Q4 | 31.3 m³/h |
Measuring range minimum Q1 | 156 l/h |
Measuring range transitional Q2 | 250 l/h |
Mounting | Horizontal and vertical |
Max. pressure | 16 bar |
Housing material | Brass |
Material inner parts | Plastic with metal parts |
Approvals | KIWA |
Maximum medium temperature short-run | 30 °C |
Maximum medium temperature (continuous) | 30 °C |
Dimension | DN50 |
Connection | Wire |
B | 100 mm |
D | 2.1/2" |
H1 | 83 mm |
H2 | 189 mm |
L1 | 270 mm |
Weight | 4.5 kg |