






€680.50/ pieceexcl. VAT
€823.41incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | MNR |
Type | 8210 |
Model | Water meter |
Execution | Cold water |
Process connection | Flange |
Size process connection | DN50 |
Orifice | 50 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 25 m³/h |
Measuring range maximum Q4 | 30 m³/h |
Measuring range minimum Q1 | 75 l/h |
Measuring range transitional Q2 | 150 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Max. pressure | 16 bar |
Housing material | Brass |
Material inner parts | Plastic with metal parts |
Maximum medium temperature (continuous) | 30 °C |
Dimension | DN50 |
Connection | Flange |
B | 135 mm |
D | DN50 |
H1 | 83 mm |
H2 | 189 mm |
L1 | 270 mm |
Weight | 8.5 kg |
€746.00/ pieceexcl. VAT
€902.66incl. VAT
10 In stock - Estimated delivery date 26/10/2026