




€494.00/ pieceexcl. VAT
€597.74incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | MTH-DA-KGM |
Type | 8213 |
Model | Water meter |
Execution | Hot water |
Process connection | External thread |
Size process connection | 1.1/4" BSPP(G) |
Orifice | 25 mm |
Connection size coupling | 1" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Qn | 3.5 m³/h |
Minimum volume flow | 70 l/h |
Maximum volume flow | 7 m³/h |
Mounting | Horizontal |
Max. pressure | 16 bar |
Housing material | Brass |
Material inner parts | Plastic with metal parts |
Pulse output | 10 liter/pulse |
Contact version | Reedcontact |
Switching power | 100mA 42V AC/DC |
Maximum medium temperature short-run | 150 °C |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN25 |
B | 102 mm |
D | 1.1/4" |
H1 | 45 mm |
H2 | 185 mm |
L1 | 260 mm |
Weight | 2.9 kg |
€45.00/ pieceexcl. VAT
€54.45incl. VAT
17 In stock - Estimated delivery date 10/11/2026