ELSTER

ELSTER Water meter fig. 8213 hot water brass continuous load 1,5 m³/h 10 liter/pulse bore 15 mm 3/4" BSPP

  • ERIKS:11814823
Image 1
Image 2
Image 1
Image 2
Save to list

€380.00/ pieceexcl. VAT

€459.80incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Series
MTH-DA-KGM
Type
8213
Model
Water meter
Execution
Hot water
Process connection
External thread
Size process connection
3/4" BSPP(G)
Orifice
15 mm
Connection size coupling
1/2" BSPP(G)
Accuracy class
2.0 %
Measuring range nominal Qn
1.5 m³/h
Minimum volume flow
60 l/h
Maximum volume flow
3 m³/h
Mounting
Horizontal
Max. pressure
16 bar
Housing material
Brass
Material inner parts
Plastic with metal parts
Pulse output
10 liter/pulse
Contact version
Reedcontact
Switching power
100mA 42V AC/DC
Maximum medium temperature short-run
150 °C
Maximum medium temperature (continuous)
130 °C
Dimension
DN15
B
96 mm
D
3/4"
H1
40 mm
H2
175 mm
L1
165 mm
Weight
1.7 kg
Spare parts & accessories

€19.00/ pieceexcl. VAT

€22.99incl. VAT

10 In stock - Estimated delivery date 10/11/2026