

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELESA+GANTER |
Series | HCFE |
Execution | Sight flow glass |
Diameter | 24 mm |
Suitable for size | 1" |
Material | Plastic |