ELESA+GANTER

ELESA+GANTER Blocking pin GN 617-5-A

  • ERIKS:11809958
  • Manufacturer:4045525315808
Image 1
Image 2
Image 1
Image 2
d2: M 10 x 1
Weight (g): 19
Spring pressure in N2: 17
Spring pressure in N3: 7
AF: 12
l7: n/a
l6: n/a
l5 min: 15
l4: 5
l3: 17
l2 min: 5
l1 ≈: 45
e: 13.8
d4: n/a
d3: 21
d1 Pin -0.02/-0.05 Bore H7: 5
Save to list

€9.83/ pieceexcl. VAT

€11.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELESA+GANTER