ELESA+GANTER

ELESA+GANTER Ball knob with Blind hole Matt DIN319 M8 D=32MM Polyamide

  • ERIKS:23753753
Image 1
Save to list

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELESA+GANTER
Material
Polyamide
Type
Ball knob
Diameter
32 mm