ELEKTROGAS

ELEKTROGAS Solenoid valve 2/2 Type: 32121 Series: VMR Aluminium/NBR Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:11815113
Image 1
Image 2
Image 1
Image 2
Save to list

€212.93/ pieceexcl. VAT

€257.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELEKTROGAS
Series
VMR
Type
32121
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Kvs value
9.5 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
0.5 bar
Coil type
TBE 35117
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Cable box with M20 cable screw gland plastic
Including plug
Not applicable
Power
45 W
Housing material
Aluminium
Sealing
NBR
Working time
100 %
Level of protection (IP value)
IP54
Explosion-proof
No
SIL certified
Yes
Medium temperature
From -15 °C to 60°C
Ambient temperature
From 0 °C to 60 °C
DN
DN20
Dimension
3/4"
A
88 mm
H
145 mm
L
96 mm
Weight
2.5 kg