




€148.75/ pieceexcl. VAT
€179.99incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELEKTROGAS |
Series | VMR |
Type | 32120 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Kvs value | 4.8 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 0.2 bar |
Coil type | SPR 35117 |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 25 W |
Housing material | Aluminium |
Sealing | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
SIL certified | Yes |
Medium temperature | From -15 °C to 60°C |
Ambient temperature | From 0 °C to 60 °C |
DN | DN15 |
Dimension | 1/2" |
A | 88 mm |
H | 126 mm |
L | 77 mm |
Weight | 1.4 kg |