




€7,386.44/ pieceexcl. VAT
€8,937.59incl. VAT
7 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EL-O-MATIC |
Series | PosiFlex F20 |
Transmission | Quarter turn |
Execution | Positioner |
Input signal | 4 - 20 mA |
Feed pressure | 1.4 to 8.6 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | No |
Level of protection (IP value) | IP65 |
Electrical connection | M20x1.5 gland nut |
Display | No |
Stroke | 0 to 90° |
With console | No |
Standard actuator connection | VDI/VDE 385 |
With assembly set | No |
Material housing | Aluminium |
Ambient temperature | from -20 to 80 °C |