EL-O-MATIC

EL-O-MATIC Pneumatic actuator Type: 79612 Model: FD600 Aluminium Double acting Mounting flange: F10/F12 Square dimensions: 27mm

  • ERIKS:12697047
Image 1
Image 2
Image 1
Image 2
Save to list

€1,996.43/ pieceexcl. VAT

€2,415.68incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EL-O-MATIC
Type
79612
Transmission
Quarter turn
Model
FD600
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F10
Mounting flange 2
F12
Stem shape
Square
Square dimensions
27 mm
Double-acting torque 6 bar
741 Nm
Material housing
Aluminium
Housing surface protection
PUR, coated
Material cover
Aluminium + PUR
Spindle material
Aluminium
Material bolts
1.4301
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
50 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
FD600
A
336 mm
B
200 mm
C
102 mm
H
278 mm
Weight
20 kg