EL-O-MATIC

EL-O-MATIC Pneumatic actuator Type: 79612 Model: FD1600 Aluminium Double acting Mounting flange: F16/F25 Square dimensions: 46mm

  • ERIKS:12697049
Image 1
Image 2
Image 1
Image 2
Save to list

€4,137.92/ pieceexcl. VAT

€5,006.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EL-O-MATIC
Type
79612
Transmission
Quarter turn
Model
FD1600
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F16
Mounting flange 2
F25
Stem shape
Square
Square dimensions
46 mm
Double-acting torque 6 bar
1883 Nm
Material housing
Aluminium
Housing surface protection
PUR, coated
Material cover
Aluminium + PUR
Spindle material
Aluminium
Material bolts
1.4301
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
80 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
FD1600
A
462 mm
B
302 mm
C
149 mm
H
332 mm
Weight
43 kg