




€362.62/ pieceexcl. VAT
€438.77incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EL-O-MATIC |
Type | 79612 |
Transmission | Quarter turn |
Model | FD12 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F04 |
Stem shape | Square |
Square dimensions | 9 mm |
Double-acting torque 6 bar | 14.6 Nm |
Material housing | Aluminium |
Housing surface protection | PUR, coated |
Material cover | Aluminium + PUR |
Spindle material | Aluminium |
Material bolts | 1.4301 |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 40x31 |
Shaft height | 20 mm |
Square depth | 16 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Type coding actuator | FD12 |
A | 103 mm |
B | 60 mm |
C | 33 mm |
H | 80 mm |
Weight | 1 kg |