




€645.15/ pieceexcl. VAT
€780.63incl. VAT
13 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EL-O-MATIC |
Type | 79612 |
Transmission | Quarter turn |
Model | FD100 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Stem shape | Square |
Square dimensions | 19 mm |
Double-acting torque 6 bar | 115 Nm |
Material housing | Aluminium |
Housing surface protection | PUR, coated |
Material cover | Aluminium + PUR |
Spindle material | Aluminium |
Material bolts | 1.4301 |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 20 mm |
Square depth | 34 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
Type coding actuator | FD100 |
A | 247 mm |
B | 116 mm |
C | 64 mm |
H | 151 mm |
Weight | 3 kg |