
€203.02/ pieceexcl. VAT
€245.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Magnetic |
Type | Screwdriver |
Series | Non-Magnetic |
Type | Screwdriver |
Screwing system | Phillips |
Model | Metric |
Size | 3 |
Blade length | 115 mm |
Total length | 200 mm |
Low spark model | Yes |
Antimagnetic | Yes |
Weight | 80 g |
Material | Titanium |
Square drive/hexagon drive over the whole blade | No |
Blade material | Titanium |