
€16.85/ pieceexcl. VAT
€20.39incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Mini |
Type | Tube Cutter |
Type of article | Tube cutter |
Tube diameter | from 3 to 22 mm |
Tube diameter | 3 to 22 |
Weight | 135 g |
Material | Stainless steel |