
€106.35/ pieceexcl. VAT
€128.68incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Magnetic |
Type | Electrician Screwdriver |
Blade width | 3 mm |
Blade length | 75 mm |
Antimagnetic | Yes |
Total length | 100 mm |
Low spark model | Yes |
Material | Titanium |
Weight | 60 g |
Blade material | Titanium |
Weight | 60 |
Model | Metric |
Size | 3 |