
€309.36/ pieceexcl. VAT
€374.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Magnetic |
Type | Electrician Screwdriver |
Blade width | 10 mm |
Blade length | 115 mm |
Antimagnetic | Yes |
Total length | 300 mm |
Low spark model | Yes |
Material | Titanium |
Weight | 100 g |
Blade material | Titanium |
Weight | 100 |
Size | 10 |
Model | Metric |