



€499.89/ pieceexcl. VAT
€604.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Ballpoint Hexagonal Key |
Model | Metric |
Length | 200 mm |
VDE tested | No |
Low spark model | Yes |
Weight | 90 g |