



€215.71/ pieceexcl. VAT
€261.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Long Series |
Type | Ballpoint Hexagonal Key |
Model | Inch |
Length | 125 mm |
VDE tested | No |
Low spark model | Yes |
Weight | 15 g |