
€109.00/ pieceexcl. VAT
€131.89incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 6 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 290 mm |
Internal diameter | 92 mm |
Outer Diameter | 126 mm |