
€81.40/ pieceexcl. VAT
€98.49incl. VAT
4 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Filter paper |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |