
€33.40/ pieceexcl. VAT
€40.41incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XX3D RN 1 010 |
Filter element material | Cellulose |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 200 mm |
Internal diameter | 45 mm |
Outer Diameter | 72 mm |