
€49.70/ pieceexcl. VAT
€60.14incl. VAT
Sold per: 29Min. order: 29
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 105 mm |
Internal diameter | 45 mm |
Outer Diameter | 72 mm |