
€111.00/ pieceexcl. VAT
€134.31incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 480 mm |
Internal diameter | 92 mm |
Outer Diameter | 126 mm |