ECOPARTS

ECOPARTS Filter element TXW8CRN2003mA

  • ERIKS:14041052
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
480 mm
Internal diameter
92 mm
Outer Diameter
126 mm