
€139.00/ pieceexcl. VAT
€168.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW8C RN 2 003 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 480 mm |
Internal diameter | 92 mm |
Outer Diameter | 126 mm |