
€241.00/ pieceexcl. VAT
€291.61incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW5 RN 1 010 |
Filter element material | Cellulose reinforced |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 258 mm |
Internal diameter | 72 mm |
Outer Diameter | 106 mm |