
€87.10/ pieceexcl. VAT
€105.39incl. VAT
Sold per: 11Min. order: 11
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW5A RN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 5 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 465 mm |
Internal diameter | 72 mm |
Outer Diameter | 106 mm |