
€67.90/ pieceexcl. VAT
€82.16incl. VAT
19 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW4 RN 3 060 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 190 mm |
Internal diameter | 72 mm |
Outer Diameter | 106 mm |