
€47.50/ pieceexcl. VAT
€57.48incl. VAT
Sold per: 19Min. order: 19
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW3E RN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 300 mm |
Internal diameter | 45 mm |
Outer Diameter | 72 mm |