
€685.00/ pieceexcl. VAT
€828.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 1092.5 mm |
Internal diameter | 157 mm |
Outer Diameter | 202 mm |