
€438.00/ pieceexcl. VAT
€529.98incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW14 RN 2 010 WK |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 4 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 1092.5 mm |
Internal diameter | 157 mm |
Outer Diameter | 203 mm |