ECOPARTS

ECOPARTS Filter element TXW12RN3040

  • ERIKS:14041018
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Filter element material
Metal mesh
Filter fineness
40 µm
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
545 mm
Internal diameter
157 mm
Outer Diameter
202 mm