ECOPARTS

ECOPARTS Filter element TXW12RN2010

  • ERIKS:13521598
Image 1
Save to list

€208.00/ pieceexcl. VAT

€251.68incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 30/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECOPARTS
Series
T
Code digit
T XW12 RN 2 010
Filter element material
Fiber glass
Filter fineness
10 µm
Differential pressure
10 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
545 mm
Internal diameter
157 mm
Outer Diameter
202 mm