
€163.00/ pieceexcl. VAT
€197.23incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECOPARTS |
Series | T |
Code digit | T XW10 RN 2 010 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 320 mm |
Internal diameter | 157 mm |
Outer Diameter | 202 mm |